Shop All Rakes
Seymour Midwest
Field Rake, 36", 66" Green Alum Handle
Mfr # 92036
Zoro # G5155355
product price: $60.15
/ea
$60.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Powder Coated Aluminum
- Handle Length 66"
- Handle Type Cushion Grip
- Tine Material Aluminum
- Product Type Field Rake,36",66" Green Alum Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seymour Midwest
- MFR # 92036
- Zoro # G5155355
- Country of Origin United States
- Category Rakes
Dimensions
Handle Length | 66" |
Details
Handle Material | Powder Coated Aluminum |
Handle Type | Cushion Grip |
Tine Material | Aluminum |
Item | Field Rake,36",66" Green Alum Handle |
Product Type | Field Rake,36",66" Green Alum Handle |
Description
Field Rake,36 In.,66 In. Green Alum Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLD SMOKEY Long Leg Extensions Os (OSLL)
- SEASONAL TRENDS Bamboo Torch Asst Colors 4Ft (Y2566)
- PERKY-PET Easy Feeder Caged Bird Feeder (102)
- STENS Husqvarna Carburetor For Husqvarna 357 Xp And 359 505203002 C3-El42 616-418 (616-418)
- SEYMOUR MIDWEST Roof Rake, 22 In, Aluminum (96022GR)
- SEYMOUR MIDWEST ProFlex Rake, 18", 48" Steel Handle (43335)
- SEYMOUR MIDWEST 22-tine Leaf Rake with 48"L Hardwood Handle (43372)
- SEYMOUR MIDWEST Field Rake, 24", 66" Green Alum Handle (92024)
- SEYMOUR MIDWEST 18-tine Lawn Rake with 54"L Aluminum Handle (40931)
- SEYMOUR MIDWEST 24-tine Leaf Rake with 54"L Wood Handle (40945)
- MIDWEST RAKE Light Lute, 36", 82" Handle, Gusset (56237)
- Seymour Midwest Rakes