Shop All Rakes
Seymour Midwest
Ensilage Fork, 10 Tine, 15"x15" Head
Mfr # 49078
Zoro # G5154007
product price: $61.39
/ea
$61.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Hardwood
- Handle Length 30"
- Handle Type D-Grip
- Tine Material Steel
- Number of Tines 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seymour Midwest
- MFR # 49078
- Zoro # G5154007
- Country of Origin China
- Category Rakes
Dimensions
Handle Length | 30" |
Details
Handle Material | Hardwood |
Handle Type | D-Grip |
Tine Material | Steel |
Number of Tines | 10 |
Item | Ensilage Fork,10 Tine,15"x15" Head |
Description
Ensilage Fork,10 Tine,15 In.x15 In. Head
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROL SOLUTIONS D-Fense SC, 16oz (82002475)
- LOGO BRANDS Texas Repeating Mini-Size Rubber Football (218-93MR-3)
- FIELD GUARDIAN T Post - 2In Polytape Insulator - White (102161)
- LITTLE GIANT Galvanized Feed Scoop (9203)
- SEYMOUR MIDWEST 3-tine Hay Fork with 48"L Hardwood Handle (49273)
- SEYMOUR MIDWEST Hay Hook with Wood Handle (49081GRA)
- SEYMOUR MIDWEST GT Poly Bedding Rake (44111TRU)
- SEYMOUR MIDWEST S550 Forged Series Bow Rake, 3 in L Head, 16 in W Head, 16 Tine, Steel Tine, 60 in L Handle (42357)
- SEYMOUR MIDWEST 24-tine Lawn Rake with 54"L Aluminum Handle (40905GR)
- SEYMOUR MIDWEST 5-tine Straw Fork with 30"L Hardwood Handle (49280)
- KRAFT TOOL Asphalt Rake, Magnesium, 43 Tines, 7 ft. (GG627)
- Seymour Midwest Rakes