Shop All Brooms
Seymour Midwest
Economy Duo Broom, 24", 60" Wood Handle
Mfr # 82902
Zoro # G5154829
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Broom Handle Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Seymour Midwest
- MFR # 82902
- Zoro # G5154829
- Country of Origin United States
- Category Brooms
Details
Item | Economy Duo Broom,24",60" Wood Handle |
Broom Handle Material | Wood |
Description
Economy Duo Broom,24 In.,60 In. Wood Handle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR WICK Scented Oil Refill, 0.67 oz, Apple Cinnamon Medley, PK12 (62338-80420)
- SC JOHNSON PROFESSIONAL Industrial Hand Wipe, Cherry, 10x12In., PK6 (KCW70W)
- RUBBERMAID COMMERCIAL Grout Brush, Black (FG9B5600BLA)
- BIG D Enzym D Digester Deodorant, Mint, 1qt, Bottle, PK12 (050400)
- SEYMOUR MIDWEST Push Broom, Smooth Surf, 60" Blue Handle (82014)
- SEYMOUR MIDWEST Field Drag Broom, 84", 2 Bristle Rows (82384)
- SEYMOUR MIDWEST Street Broom, 18", 60" Erg Blue Handle (82918)
- SEYMOUR MIDWEST Street Broom, Rough Surf, 60" Blue Handle (82018)
- SEYMOUR MIDWEST Warehouse Drag Broom, 84", 3 Bristle Rows (83084)
- SEYMOUR MIDWEST Push Broom, Rough Surf, 60" Blue Handle (82008)
- TOUGH GUY 24 in Sweep Face Broom Head, Medium, Maroon (2PYV6)
- Seymour Midwest Brooms