Shop All Shovels and Scoops
Seymour Midwest
DuraLite Round Point Shovel, 43 in L Fiberglass Handle
Mfr # SE309748
Zoro # G409732646
$51.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Type Round Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Seymour Midwest
- MFR # SE309748
- Zoro # G409732646
- UPC # 758218369609
- Country of Origin China
- Category Shovels and Scoops
Details
Item | Round Point Shovel |
Blade Type | Round Point |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAS CHOICE Equine Pellets 1 ft│ Wood Animal Bedding (PELLET40P2AC)
- GRILL MARK Steel Grill Basket 13 in. L X 12 in. W 1 pk (00128ACE)
- MTD Flap Rear Noz Csv (731-1831)
- MTD Chute Asm-Discharg (931-04244)
- SEYMOUR MIDWEST #2 Not Applicable Not Applicable Round Point Ceremonial Shovel, Steel Blade, 29 in L Wood (49191GRA)
- SEYMOUR MIDWEST #2 16 ga Forward Turn Step Square Point Shovel, 26 in L Green Durable Fiberglass Handle (49433)
- SEYMOUR MIDWEST #2 16 ga Forward Turn Step Round Point Shovel, Steel Blade, 44 in L Natural Hardwood Handle (49130)
- SEYMOUR MIDWEST Square Point Shovel W/ 26 in Hardwood Handle W/ D-Grip (49833)
- SEYMOUR MIDWEST Economy Grade Square Point Shovel, 42 in Hardwood Handle (SV-LS91)
- SEYMOUR MIDWEST 16 ga Forward Turn Step Rice Shovel, Steel Blade, 48 in L Natural Hardwood Handle (49085)
- HERRAGRO Square Point Shovel Long Handle wood (HG05430325)
- Seymour Midwest Lawn & Garden Tools