Shop All Axes, Hatchets, & Splitting Wedges
Seymour Midwest
Ditch Bank Steel Blade
Mfr # 87640
Zoro # G5152975
Free Shipping & Returns
$78.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Wood
- Handle Length 40 in
- Overall Length 17 1/4 in
- Head Material Hardened Steel
- Features Bolted Bracket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Seymour Midwest
- MFR # 87640
- Zoro # G5152975
- Country of Origin United States
- Category Axes, Hatchets, & Splitting Wedges
Dimensions
Handle Length | 40 in |
Overall Length | 17 1/4 in |
Details
Handle Material | Wood |
Head Material | Hardened Steel |
Features | Bolted Bracket |
Head Weight | 5.5 lb. |
Item | Ditch Bank Steel Blade |
Handle Design | Hickory |
Blade Finish | Unfinished |
Application | For Clearing Brush |
Heat Treated | Yes |
Blade Material | Steel |
Handle Style | Straight |
Product Type | Ditch Blade |
Description
Ditch Bank Steel Blade, Application For Clearing Brush, Blade Finish Unfinished, Blade Material Steel, Handle Length 40 in, Handle Material Wood, Handle Style Straight, Heat Treated Yes, Overall Length 17 1/4 in, Product Type Ditch Blade
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.