Shop All Spray Paint
Seymour Midwest
Cummins Beige, 20 oz 6 PK
Mfr # 620-1447
Zoro # G000433935
product price: $14.59
/pk 6, $2.43/ea
Sold in multiples of 6 for $87.54
$87.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Beiges
- Color Cummins Beige
- Net Weight 20 oz
- Paint and Primer Surface Material Multi-Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seymour Midwest
- MFR # 620-1447
- Zoro # G000433935
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Paint Color Family | Beiges |
Color | Cummins Beige |
Net Weight | 20 oz |
Paint and Primer Surface Material | Multi-Surface |
Color Family | Beiges |
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Spray Primer, Clear, 11 oz. (251572)
- ECO ADVANCE Exterior Wood Waterproofer Concentrate, Makes 5 Gallon (EAWOD64CON)
- RUST-OLEUM 15 oz. Black Rust Converter (215634)
- PLUSH Surface Coating, Plushcolor, Blue, 5 gal. (32002)
- SEYMOUR MIDWEST Big Rig Professional Coatings Spray Paint, Gloss White (SM20-1613)
- SEYMOUR MIDWEST Tan, 20 oz 6 PK (620-1435)
- SEYMOUR MIDWEST Light Gray, 20 oz 6 PK (20-1671)
- SEYMOUR MIDWEST Gray, 20 oz 6 PK (620-1416)
- SEYMOUR MIDWEST 20 oz MRO Industrial Enamel Spray Paint, Flat Black (SM620-1433)
- SEYMOUR MIDWEST Cascade Green, 20 oz 6 PK (620-1448)
- KRYLON 12OZ Vintage GRY Paint (K02726007)
- Seymour Midwest Spray Paint & Primer