Shop All Pitchforks
Seymour Midwest
Cultivator, 60 in. L, Aluminum
Mfr # 42204GR
Zoro # G7469357
product price: $53.69
/ea
$53.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Aluminum
- Handle Type Straight
- Handle Length 60 in
- Width of Tines 5 in
- Length of Tines 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seymour Midwest
- MFR # 42204GR
- Zoro # G7469357
- UPC # 046385422044
- Country of Origin Taiwan, Province of China
- Category Pitchforks
Dimensions
Handle Length | 60 in |
Width of Tines | 5 in |
Length of Tines | 4 1/2 in |
Overall Length | 64 in |
Overall Width of Tines | 5 in |
Details
Item | Cultivator |
Handle Material | Aluminum |
Handle Type | Straight |
Number of Tines | 4 |
Features | Welded |
Tine Pattern | Curved |
Tine Material | Steel |
Head Material | Steel |
Product Type | Cultivator |
Description
Cultivator, Product Type Cultivator, Blade Width Not Applicable, Tine Material Steel, Number of Tines 4, Overall Width of Tines 5 in, Length of Tines 4 1/2 in, Handle Type Straight, Handle Material Aluminum, Handle Length 60 in, Head Material Steel, Overall Length 64 in, Features Welded, Width of Tines 5 in, Tine Pattern Curved
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLY TOOLS Irrigation Shovel, 12 ga. Steel Blade, Fiberglass Handle (92716)
- AMES Scoop Shovel, 14 in W x 18 in L ABS Blade, Northern Hardwood Handle W/ D-Grip (2682700)
- NUVO IRON PRO GATE FRAME FOR A 47 in WIDE OPENING WITH REMOVABLE ARCH (PRO8)
- SUNCAST 54 cu ft Resin Vertical Storage Shed, Sand/Mustang (BMS5700)
- SEYMOUR MIDWEST Potato Fork, 54 in., Wood Handle (42256GRA)
- SEYMOUR MIDWEST Hand Cultivator, Chrome Plated Head (41031GRA)
- SEYMOUR MIDWEST Garden Cultivator, Welded 4 Tine Head (42004)
- SEYMOUR MIDWEST Claw Cultivator, 1 Prong, 60" Handle (42201)
- SEYMOUR MIDWEST SEYMOUR 5-Tine Manure Forks (49277)
- SEYMOUR MIDWEST Garden Cultivator, 3 Tine, 3.5x5" Head (60721)
- SANI-LAV Stainless Steel Fork, 5 Tines, 12 In (2071)
- Seymour Midwest Pitchforks