Shop All Staples
Seymour Midwest
Cage/Trap Ring Staples, 14 ga, Steel
Mfr # 69324
Zoro # G5147670
product price: $46.69
/ea
$46.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 14
- Material Steel
- Finish Galvanized
- Type Slant Offset
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seymour Midwest
- MFR # 69324
- Zoro # G5147670
- Country of Origin United States
- Category Staples
Details
Item | Cage/Trap Ring Staples |
Gauge | 14 |
Material | Steel |
Finish | Galvanized |
Type | Slant Offset |
Description
Cage/Trap Rings,Galv Slant Offset,5lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Wood Screw, #10, 1-1/2 in, Epoxy Coated Steel Flat Head Torx Drive (116798)
- PRECISION BRAND Arbor Shim Assortment Inside Dia. 1.125", Pk19 (25240)
- MIDWEST FASTENER 1/4-3/8" x .072" Zinc Plated Steel BowTie Cotter Pins 20PK (932322)
- MAUDLIN PRODUCTS Shim, Roll, 316, Annealed, 6x100 In x0.051mm (316-002-6-100)
- SEYMOUR MIDWEST Hog Ring Staples, 12.5 ga, Steel, 100 PK (69027)
- POWERNAIL Staples, 18 ga, Narrow Crown, 7/8 in Leg L, Steel, 5000 PK (PS18087)
- FREEMAN Fence Staples, 10.5 ga, Round Crown, 1-9/16 in Leg L, Steel (FS105G1916)
- AIR LOCKER Staples, 22 ga, Standard Crown, 3/8 in Leg L, Steel, 10000 PK (7110)
- ARROW Heavy Duty Staples, T50, Flat Crown, 1/4 in, 3/8 in, 1/2 in Leg L, Steel, 1875 PK (50MP)
- GARDNER BENDER Cable Staples, Plastic, Steel, 500 PK (PS-550)
- SENCO Heavy Duty Staples, 16 ga, Power Crown, 2 in Leg L, 18-8 Stainless Steel (N21BGBN)
- Seymour Midwest