Shop All Staples
Seymour Midwest
Cage/Trap Ring Staples, 14 ga, Steel
Mfr # 69323
Zoro # G5147689
product price: $43.65
/ea
$43.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 14
- Material Steel
- Finish Galvanized
- Type Blunt Offset
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seymour Midwest
- MFR # 69323
- Zoro # G5147689
- UPC # 031365068008
- Country of Origin United States
- Category Staples
Details
Item | Cage/Trap Ring Staples |
Gauge | 14 |
Material | Steel |
Finish | Galvanized |
Type | Blunt Offset |
Description
Product details about the SEYMOUR MIDWEST - 69323 Cage/Trap Ring Staples.
Cage/trap ring staples, also known as C-rings or hog ring staples, are heavy-duty fasteners primarily used in the construction and repair of cages, traps, or fencing. These staples are designed to form a loop or "ring" when affixed, providing a strong and secure connection that can withstand high tension or pressure. Often made of durable, corrosion-resistant metal, cage/trap ring staples are very well suited for outdoor and harsh environments. Application typically requires a specific tool, known as hog ring pliers, designed to close and secure these staples.
The SEYMOUR MIDWEST - 69323 Cage/Trap Ring Staples are a robust fastening solution, designed with a gauge of 14. This measurement indicates the thickness of the staples, providing an adequate level of strength and durability for various applications. The size is suitable for tasks requiring secure and reliable fastening.
These cage/trap ring staples are made from steel, known for its high tensile strength and resistance to wear. They feature a galvanized finish which adds an extra layer of protection against rust and corrosion, enhancing their longevity even in challenging conditions. The type specified as 'Blunt Offset' refers to the design style of these staples; this design can provide more stable anchoring when used in certain applications.
Please note that package quantity details were not provided within the product attributes list. As such, it's recommended to verify this information before purchase to ensure you're acquiring sufficient quantities for your needs. These cage/trap ring staples are built to be compatible with standard stapling tools designed for their size and type, offering versatility across different tool brands or models.
Cage/trap ring staples, also known as C-rings or hog ring staples, are heavy-duty fasteners primarily used in the construction and repair of cages, traps, or fencing. These staples are designed to form a loop or "ring" when affixed, providing a strong and secure connection that can withstand high tension or pressure. Often made of durable, corrosion-resistant metal, cage/trap ring staples are very well suited for outdoor and harsh environments. Application typically requires a specific tool, known as hog ring pliers, designed to close and secure these staples.
The SEYMOUR MIDWEST - 69323 Cage/Trap Ring Staples are a robust fastening solution, designed with a gauge of 14. This measurement indicates the thickness of the staples, providing an adequate level of strength and durability for various applications. The size is suitable for tasks requiring secure and reliable fastening.
These cage/trap ring staples are made from steel, known for its high tensile strength and resistance to wear. They feature a galvanized finish which adds an extra layer of protection against rust and corrosion, enhancing their longevity even in challenging conditions. The type specified as 'Blunt Offset' refers to the design style of these staples; this design can provide more stable anchoring when used in certain applications.
Please note that package quantity details were not provided within the product attributes list. As such, it's recommended to verify this information before purchase to ensure you're acquiring sufficient quantities for your needs. These cage/trap ring staples are built to be compatible with standard stapling tools designed for their size and type, offering versatility across different tool brands or models.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, Slot, 1x5/32 L, Pk100 (5BY29)
- RED HEAD Trubolt Wedge Anchor, 5/8" Dia., 5" L, Carbon Steel Zinc Plated, 10 PK (WS-5850)
- ZORO SELECT Self-Drilling Screw, #8 x 2 1/4 in, Plain 410 Stainless Steel Flat Head Phillips Drive, 100 PK (U31880.016.0225)
- ZORO SELECT Jam Nut, 1/2"-13, Steel, Grade 5, Black Oxide, 21/64 in Ht, 25 PK (U11061.050.0001)
- SEYMOUR MIDWEST Hog Ring Staples, 12.5 ga, Steel, 100 PK (69027)
- GRIP-RITE Staples, 18 ga, Narrow Crown, 1/2 in, 3/4 in, 1 in Leg L, Steel (2409944)
- BETTER OFFICE PRODUCTS 5,000 Ct Heavy Duty Staples, 23/6, 1/4-inch Staples, Chisel Point Tips, High Capacity (00311)
- BOSTITCH Heavy Duty Staples, 18 ga, Power Crown, 3/8 in Leg L, Steel, 1000 PK (STCR50193/8-1M)
- AIR LOCKER Finish Staples, 18 ga, Narrow Crown, 1 in Leg L, Steel, 5000 PK (L9025)
- STANLEY Heavy Duty Staples, 24 ga, Narrow Crown, 5/16 in Leg L, Steel, 1000 PK (TRA705T)
- GRIP-RITE Fence Staples, 9 ga, 1-1/4 in Leg L, Steel (114HGFS1)
- Seymour Midwest