Shop All Staples
Seymour Midwest
Cage/Trap Ring Staples, 14 ga, Stainless Steel
Mfr # 69327
Zoro # G5147698
product price: $93.15
/ea
Free Shipping & Returns
$93.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 14
- Material Stainless Steel
- Finish Plain
- Type Slant Offset
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seymour Midwest
- MFR # 69327
- Zoro # G5147698
- UPC # 031365067957
- Country of Origin United States
- Category Staples
Details
Item | Cage/Trap Ring Staples |
Gauge | 14 |
Material | Stainless Steel |
Finish | Plain |
Type | Slant Offset |
Description
Cage/Trap Rings,SS Slant Offset,5lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREEMAN Collated Pin Nail, 1-3/8 in L, 23 ga, Headless Head (P23-138)
- ZORO SELECT Grade 8, 1/2"-20 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 25 PK (N04360.050.0150)
- L.H. DOTTIE Self-Drilling Screw, #14-14 x 3 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (TEKHW143)
- SAMMYS SAMMYS Horizontal Rod Hanger, Wood, 1/4 in Size, 2" L, Steel Zinc-Climaseal, 25 PK (8021957)
- SEYMOUR MIDWEST Hog Ring Staples, 12.5 ga, Steel, 100 PK (69027)
- GRIP-RITE Staples, 5/16 in Leg L, Steel, 5000 PK (GR5010516C)
- BOSTITCH Staples, 18 ga, Narrow Crown, 1 in Leg L, Steel, 5000 PK (SX50351G)
- STANLEY Heavy Duty Staples, 24 ga, Narrow Crown, 1/4 in Leg L, Stainless Steel (TRA704SST)
- BOSTITCH Finish Staples, Narrow Crown, 7/8 in Leg L, Steel, 5000 PK (SX50357/8G)
- AIR LOCKER Staples, 16 ga, Medium Crown, 1-1/2 in Leg L, Steel, 10000 PK (N838)
- MIDWEST FASTENER Hog Ring Staples, 3/4 in Leg L, Steel, 100 PK (50115)
- Seymour Midwest