Shop All Staples
Seymour Midwest
Cage/Trap Ring Staples, 14 ga, Stainless Steel
Mfr # 69326
Zoro # G5147707
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 14
- Material Stainless Steel
- Finish Plain
- Type Blunt Offset
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seymour Midwest
- MFR # 69326
- Zoro # G5147707
- UPC # 031365067902
- Country of Origin United States
- Category Staples
Details
Item | Cage/Trap Ring Staples |
Gauge | 14 |
Material | Stainless Steel |
Finish | Plain |
Type | Blunt Offset |
Description
Cage/Trap Rings,SS Blunt Offset,5lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SABERDRIVE Deck Screw, #9 x 3 in, Steel, Flat Head, Torx Drive, 363 PK (52497)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size #14 , Steel Zinc Plated Finish, 100 PK (54345)
- MIDWEST FASTENER Wood Screw, #9, 3 in, Plain Brass Flat Head Phillips Drive, 8 PK (69878)
- ZORO SELECT Round Standoffs, #8-32 Thrd Sz, 1-1/2 in Bd L, Aluminum Plain, 1/4 in OD, 10 PK (CRK042488GR)
- SEYMOUR MIDWEST Hog Ring Staples, 12.5 ga, Steel, 100 PK (69027)
- ARROW FASTENER Heavy Duty Staples, T50, Flat Crown, 1/4 in Leg L, Monel, 1000 PK (504M1)
- ARROW FASTENER Heavy Duty Staples, T50, 18 ga, Flat Crown, 9/16 in Leg L, Steel, 1250 PK (50924)
- ARROW FASTENER Heavy Duty Staples, 18 ga, Flat Crown, 1/2 in Leg L, Steel (508IP)
- PASLODE Staples, 16 ga, Standard Crown, 2 in Leg L, Steel, 7500 PK (OT2258)
- SPEC OPS Hog Ring Staples, 16 ga, 11/16 in Leg L, Steel, 2500 PK (M7-RING616G50B)
- GARDNER BENDER Cable Staples, Plastic, Steel, 100 PK (PS-150Z)
- Seymour Midwest