Shop All Shears, Pruners & Loppers
Seymour Midwest
Bypass Lopper, 30" Handle, Cushion Grip
Mfr # 41487
Zoro # G5152397
product price: $56.25
/ea
$56.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Hardwood
- Blade Material Steel
- Type Bypass Lopper
- Features Shock Absorbing Stop
- Blade Length 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seymour Midwest
- MFR # 41487
- Zoro # G5152397
- Country of Origin China
- Category Shears, Pruners & Loppers
Dimensions
Blade Length | 1-1/4" |
Overall Length (In.) | 38" |
Details
Handle Material | Hardwood |
Blade Material | Steel |
Type | Bypass Lopper |
Features | Shock Absorbing Stop |
Item | Lopper |
Description
Bypass Lopper,30 In. Handle,Cushion Grip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Clamp Dual Conduit (47 237 02-S)
- ECHO Hedge Clipper Attachment, 50in, 20in Blade (99944200486)
- CONTINENTAL Steam/Pressure Hose, 1/2, 30 ft, 2500 psi (20023840)
- LOGO BRANDS Oklahoma Gameday Clear Crossbody (192-66P-1)
- SEYMOUR MIDWEST Bypass Lopper, 30", Wood Handles (41486)
- SEYMOUR MIDWEST Corn Knife, 3"x18", Tapered Blade (41748)
- SEYMOUR MIDWEST Landscaper Digging Knife w/Sheath (41042)
- SEYMOUR MIDWEST Cane Knife, 13", Wood Handle (41730)
- SEYMOUR MIDWEST Bypass Lopper, 19" Handle, Vinyl Grip (41481)
- SEYMOUR MIDWEST Fruit Picker (42280)
- FISKARS Ratcheting Hand Pruner (395083-1001)
- Seymour Midwest Lawn & Garden Tools