Shop All Shears, Pruners & Loppers
Seymour Midwest
Bypass Lopper, 20" Handle, Cushion Grip
Mfr # 41484
Zoro # G5152415
$46.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Hardwood
- Blade Material Steel
- Type Bypass Lopper
- Features Shock Absorbing Stop
- Blade Length 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Seymour Midwest
- MFR # 41484
- Zoro # G5152415
- UPC # 031365053097
- Country of Origin China
- Category Shears, Pruners & Loppers
Dimensions
Blade Length | 1-1/4" |
Overall Length (In.) | 29" |
Details
Handle Material | Hardwood |
Blade Material | Steel |
Type | Bypass Lopper |
Features | Shock Absorbing Stop |
Item | Lopper |
Description
Bypass Lopper,20 In. Handle,Cushion Grip
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALEKO Aleko ROLLER 2INCH-UNB 2 in. Side Roller with Bracket for Sliding Rolling Gate Guide; Black (ROLLER 2INCH-UNB)
- HASTINGS HOME Portable Hammock with Stand, Black (849602GXF)
- STRUCTRON Post Spade, 29", Fiberglass Handle (49782)
- LOGO BRANDS NY Yankees Big Boy Chair (520-11)
- SEYMOUR MIDWEST Sod Cutter/Harvesting Knife 3" Steel Blade (41044)
- SEYMOUR MIDWEST Bypass Lopper, 19" Handle, Vinyl Grip (41481)
- SEYMOUR MIDWEST Grass Scythe Blade, 30" (21430)
- SEYMOUR MIDWEST Soil Knife, 2x41/4" Head, 15" Handle (60720)
- SEYMOUR MIDWEST Seymour 2-.50in. x 14in. Serrated Weed Cutter WE-20 (WE-20)
- SEYMOUR MIDWEST Seymour SP21098 Fiberglass Replacement Handle - 48 in. (719973)
- SILKY SAWS Silky POCKETBOY 130 Large Teeth (346-13)
- Seymour Midwest Shears, Pruners & Loppers