Shop All Brooms
Seymour Midwest
Broom, 36", 60" Ergonomic Blue Handle
Mfr # 82936
Zoro # G5154795
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Broom Handle Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seymour Midwest
- MFR # 82936
- Zoro # G5154795
- Country of Origin United States
- Category Brooms
Details
Item | Broom |
Color | Blue |
Broom Handle Material | Aluminum |
Description
Broom,36 In.,60 In. Ergonomic Blue Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTEAM Static-Dissipating Hose w/ Straight Cuffs (100505)
- WORLD ENTERPRISES Bucket, 14.5 in H, Purple (5PPL)
- VIKAN VIKAN Yellow 20" Fiberglass Floor Squeegee (71506/29366)
- PFC Dry Wipe, White, Wood Pulp, 100 Wipes, 15 in x 13 1/2 in, 100 PK (PFC-99975-100L)
- SEYMOUR MIDWEST Field Drag Broom, 84", 2 Bristle Rows (82384)
- SEYMOUR MIDWEST Scarifier Broom, 28", 3 Row, 66" Handle (83328)
- SEYMOUR MIDWEST Push Broom, Rough Surf, 60" Blue Handle (82008)
- SEYMOUR MIDWEST 24 in Sweep Face Broom, Stiff, Synthetic, Brown (82925GRA)
- SEYMOUR MIDWEST Warehouse Drag Broom, 84", 3 Bristle Rows (83084)
- SEYMOUR MIDWEST Scarifier Broom, 28", 2 Row, 66" Handle (82328)
- KRAFT TOOL Soft Nylon Concrete Finish Broom, 48 (CC458)
- Seymour Midwest Brooms