Shop All Brooms
Seymour Midwest
Broom, 24", 60", Ergonomic Blue Handle
Mfr # 82924
Zoro # G5154810
original price:
$90.97
14% off
Free Shipping & Returns
$77.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Broom Handle Material Aluminum
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Seymour Midwest
- MFR # 82924
- Zoro # G5154810
- Country of Origin United States
- Category Brooms
Details
Item | Broom |
Broom Handle Material | Aluminum |
Color | Blue |
Description
Broom,24 In.,60 In.,Ergonomic Blue Handle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTER 8 gal Trash Can, Beige (SOF08)
- KRAFT TOOL Hand Concrete Finish Brush, 12 (CC269)
- FEBREZE Fabric Original Scent Odor Eliminator 27 oz Liquid (3700031971)
- UNGER Squeegee Handle, 61"L, Nylon, Anod. Alum. (AL14T)
- SEYMOUR MIDWEST Duo Broom, 24", 60" Ergonomic Handle (82904)
- SEYMOUR MIDWEST 24 in Sweep Face Broom, Stiff, Synthetic, Brown (82925GRA)
- SEYMOUR MIDWEST Street Broom, 18", 60" Erg Blue Handle (82918)
- SEYMOUR MIDWEST Street Broom, Rough Surf, 60" Blue Handle (82018)
- SEYMOUR MIDWEST Duo Broom, 36", 60", Blue Alum Handle (82906)
- SEYMOUR MIDWEST Scarifier Broom, 28", 2 Row, 66" Handle (82328)
- TOUGH GUY 24 in Sweep Face Broom, Stiff, Synthetic, Black (90646)
- Seymour Midwest Brooms