Shop All Spray Paint
Seymour Midwest
Black, Flat, 6 PK
Mfr # 16-133
Zoro # G200433896
product price: $9.69
/pk 6, $1.62/ea
Sold in multiples of 6 for $58.14
$58.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Blacks
- Color Black
- Paint and Primer Finish Flat
- Paint and Primer Surface Material Multi-Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seymour Midwest
- MFR # 16-133
- Zoro # G200433896
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Paint Color Family | Blacks |
Color | Black |
Paint and Primer Finish | Flat |
Paint and Primer Surface Material | Multi-Surface |
Color Family | Blacks |
Sheen | Flat |
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMACO Folding Padded Drop, Absorbent, 2x7, PK4 (90027)
- ZINSSER Texture Additive Clr 1Lb (22232)
- BINKS Spray Gun Repair Kit, For 1ZLA5 (54-4278)
- OLD MASTERS 1 Pt Pickling White Oil-Based Gel Stain (81008)
- SEYMOUR MIDWEST Clear, Gloss, 16 oz 12 PK (98-11)
- SEYMOUR MIDWEST 16 oz 6 PK (16-55)
- SEYMOUR MIDWEST Gray, 20 oz 6 PK (620-1416)
- SEYMOUR MIDWEST Light Gray, 20 oz 6 PK (620-1418)
- SEYMOUR MIDWEST Green, Gloss, 6 PK (10-8)
- SEYMOUR MIDWEST Dark Blue, Gloss, 6 PK (10-56)
- RUST-OLEUM Rust Preventative Spray Paint, Fluorescent Orange, Fluorescent, 14 oz (2255838)
- Seymour Midwest Spray Paint & Primer