Shop All Spray Paint
Seymour Midwest
Black, Gloss, 20 oz 6 PK
Mfr # 620-1415
Zoro # G200433827
original price:
$22.64
26% off
new price: $16.65
/pk 6, $2.78/ea
Sold in multiples of 6 for $99.90
$99.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Blacks
- Color Black
- Net Weight 20 oz
- Paint and Primer Surface Material Multi-Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seymour Midwest
- MFR # 620-1415
- Zoro # G200433827
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Paint Color Family | Blacks |
Color | Black |
Paint and Primer Finish | Gloss |
Net Weight | 20 oz |
Paint and Primer Surface Material | Multi-Surface |
Color Family | Blacks |
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRACO Poly Filter Support (186075)
- ZORO SELECT 1-1/2" Flat Sash Paint Brush, Synthetic Bristle, Rubber Handle (1XRK5)
- WOOSTER 3/8 Bl Woost Woven Cover (DR462-9)
- MINWAX 1/3 Oz Dark Walnut Wood Finish Stain Marker (63487)
- SEYMOUR MIDWEST 16 oz Spray Paint, Alumi Blast (SM16-055)
- SEYMOUR MIDWEST Big Rig Red, 6 PK (20-1660)
- SEYMOUR MIDWEST 20 oz MRO Safety Enamel High Solid Spray Paint, Yellow (SM620-1419)
- SEYMOUR MIDWEST Light Gray, 20 oz 6 PK (620-1418)
- SEYMOUR MIDWEST Yellow, 20 oz 6 PK (620-1443)
- SEYMOUR MIDWEST Gray, 20 oz 6 PK (620-1431)
- RUST-OLEUM Rust Preventative Spray Paint, Gloss, 12oz (376896)
- Seymour Midwest Spray Paint & Primer