Shop All Spray Paint
Seymour Midwest
Black, 16 oz 6 PK
Mfr # 10-3
Zoro # G700433792
product price: $7.59
/pk 6, $1.27/ea
Sold in multiples of 6 for $45.54
$45.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Color Black
- Net Weight 16 oz
- Paint and Primer Surface Material Multi-Surface
- Color Family Blacks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seymour Midwest
- MFR # 10-3
- Zoro # G700433792
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Color | Black |
Net Weight | 16 oz |
Paint and Primer Surface Material | Multi-Surface |
Color Family | Blacks |
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Black, Flat, 12 Oz (376855)
- DEVILBISS Needle, fluid (MBC-496-DEX)
- VALSPAR Professional Tintable White Oil-Based Primer 1 gal (045.0011299.007)
- TOOLPRO 5in dia x 24 in Jiffler Mixer, adjustable (TP03035)
- SEYMOUR MIDWEST Big Rig Professional Coatings Spray Paint, Fleet Red (SM20-1623)
- SEYMOUR MIDWEST Purple, 16 oz 12 PK (98-89)
- SEYMOUR MIDWEST Black, 6 PK (16-83)
- SEYMOUR MIDWEST Black, 16 oz 12 PK (98-38)
- SEYMOUR MIDWEST Light Gray, 20 oz 6 PK (620-1418)
- SEYMOUR MIDWEST Light Gray, 20 oz 6 PK (20-1671)
- KRYLON Paint Spry Gloss White 12Oz (K05545007)
- Seymour Midwest Spray Paint & Primer