Shop All Spray Paint
Seymour Midwest
Black, Gloss, 16 oz 12 PK
Mfr # 98-3
Zoro # G300433901
Sold in multiples of 12 for $137.40
$137.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Blacks
- Color Black
- Paint and Primer Finish Gloss
- Net Weight 16 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Seymour Midwest
- MFR # 98-3
- Zoro # G300433901
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Paint Color Family | Blacks |
Color | Black |
Paint and Primer Finish | Gloss |
Net Weight | 16 oz |
Paint and Primer Surface Material | Multi-Surface |
Color Family | Blacks |
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINWAX 67300 QT REFINISHER (67300000)
- SAMPLIZE PEEL&STICK CHELSEA GRAY (BMHC168)
- HOMAX Spray Paint Popcorn, 14 oz (4094)
- WAGNER WALLPAPER STEAMER (0282036)
- SEYMOUR MIDWEST Black, 6 PK (16-83)
- SEYMOUR MIDWEST Light Gray, 20 oz 6 PK (620-1418)
- SEYMOUR MIDWEST Black, Semi-Gloss, 16 oz 12 PK (98-38)
- SEYMOUR MIDWEST 16 oz 6 PK (16-55)
- SEYMOUR MIDWEST 16 oz Spray Paint, Alumi Blast (SM16-055)
- SEYMOUR MIDWEST School Bus Yellow, 6 PK (20-1686)
- COLORMAXX Spray Paint, Gloss, Watermelon, 12 oz (K05544007)
- Seymour Midwest Spray Paint