Shop All Spray Paint
Seymour Midwest
Black, Flat, 16 oz 12 PK
Mfr # 98-10
Zoro # G800405378
Sold in multiples of 12 for $105.48
$105.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Blacks
- Color Black
- Paint and Primer Finish Flat
- Net Weight 16 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Seymour Midwest
- MFR # 98-10
- Zoro # G800405378
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Paint Color Family | Blacks |
Color | Black |
Paint and Primer Finish | Flat |
Net Weight | 16 oz |
Paint and Primer Surface Material | Multi-Surface |
Color Family | Blacks |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILELAB Grout & Tile Sealer 24Oz (TLPS24Z)
- RICHARD 3" Oval Angle Paint Brush, Wood Handle (80734)
- WOOSTER 6" Paint Roller Cover, Mohair/Polyester, 2 PK (R289)
- RUST-OLEUM Spray Paint, Purple, Gloss, 12 oz (257399)
- SEYMOUR MIDWEST 20 oz Solvent Base Inverted Tip Marking Paint, Safety Red (SM20-971)
- SEYMOUR MIDWEST School Bus Yellow, 6 PK (20-1686)
- SEYMOUR MIDWEST Black, Gloss, 20 oz 6 PK (620-1415)
- SEYMOUR MIDWEST 16 oz 6 PK (16-48)
- SEYMOUR MIDWEST Red, 16 oz 12 PK (98-4)
- SEYMOUR MIDWEST 16 oz 6 PK (16-55)
- RUST-OLEUM Rust Preventative Spray Paint, International Red, Gloss, 15 oz (209717)
- Seymour Midwest Spray Paint