Shop All Spray Paint
Seymour Midwest
Black, 12 PK
Mfr # 16-2410
Zoro # G400433917
product price: $6.99
/pk 12, $0.58/ea
Sold in multiples of 12 for $83.88
$83.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Paint and Primer Surface Material Multi-Surface
- Color Family Blacks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seymour Midwest
- MFR # 16-2410
- Zoro # G400433917
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Color | Black |
Paint and Primer Surface Material | Multi-Surface |
Color Family | Blacks |
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH COAT ADVANCED Spray Paint (K20879008)
- PURDY PNT BRSH TRM FLAT 2-1/2"" (144100725)
- PREMIER 9" Paint Roller Cover, 3/8" Nap, Woven Fabric (R942)
- MIDWEST RAKE Paint Roller Frame, Frame, 24" Rollers (60113)
- SEYMOUR MIDWEST 16 oz Spray Paint, Cast Blast (SM16-048)
- SEYMOUR MIDWEST 20 oz MRO High Solids Spray Paint, Gloss White (SM620-1413)
- SEYMOUR MIDWEST SM BigRig Prof. Coat. Gloss Wh (20-1613)
- SEYMOUR MIDWEST Black, 16 oz 12 PK (98-10)
- SEYMOUR MIDWEST Purple, Gloss, 16 oz 12 PK (98-89)
- SEYMOUR MIDWEST Gold, 6 PK (11-5)
- MONTANA 94 MTN 94 Matte Luminous Green Spray Paint 11 oz (EX0146027M)
- Seymour Midwest Spray Paint & Primer