Shop All Nail Pullers, Wrecking and Pry Bars
Seymour Midwest
Barn Scraper, 24"x7" Head, 60" Handle
Mfr # 96811
Zoro # G5153569
$62.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Length 63"
- Overall Width 7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Seymour Midwest
- MFR # 96811
- Zoro # G5153569
- Country of Origin China
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 63" |
Overall Width | 7" |
Details
Material | Steel |
Item | Barn Scraper,24"x7" Head,60" Handle |
Description
Barn Scraper,24 In.x7 In. Head,60 In. Handle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS Insert Bit, 14mm, Hex, 2" (33284)
- GS TOOLING 5/16" Diameter x 5/16" Shank 4-Flute Regular Length Ball Nose Yellow Series Carbide End Mills (102888)
- DRILL AMERICA 3/8"-16 Carbon Steel Bottoming Hand Tap (DWTB3/8-16)
- MILWAUKEE TOOL Toilet Auger and Cable (3576-21, 48-53-3576)
- PROTO Tethered Aligning Pry Bar, 18in.L. (J2120-TT)
- PERFORMANCE TOOL 2 Jaw Gear Puller 3 1/4 In X 4 3/4 In Gear Puller-2 J, W87123 (W87123)
- WARWOOD TOOL 63 Wedge Point Crow Bar (16180)
- DOMINATOR Pry Bar, 42" L, 1-5/8" W, 5/8" Thick (14118)
- PERFORMANCE TOOL 4pc Pry Bar Set (W2020)
- BOSCH 3 Piece Indexing Pry Bar Set (7175)
- LEATHERHEAD TOOLS NY Hook, 3 ft. HiViz Lime, w/ Chisel End (NYHL-3)
- Seymour Midwest Pullers and Separators