Shop All Shears, Pruners & Loppers
Seymour Midwest
Anvil Lopper, Action Head, 20" Handle
Mfr # 41489
Zoro # G5152379
$49.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Hardwood
- Blade Material Steel
- Type Anvil Lopper
- Features Steel Ferrule
- Blade Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Seymour Midwest
- MFR # 41489
- Zoro # G5152379
- Country of Origin China
- Category Shears, Pruners & Loppers
Dimensions
Blade Length | 2" |
Overall Length (In.) | 28" |
Details
Handle Material | Hardwood |
Blade Material | Steel |
Type | Anvil Lopper |
Features | Steel Ferrule |
Item | Lopper |
Description
Anvil Lopper,Action Head,20 In. Handle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YARD BUTLER Roto Auger, 18" X 1.25" dia. (IREA-4)
- LANDSCAPERS SELECT Shovel, Steel Blade, 28 in L Handle W/ D-Grip (34450)
- PIC Jumbo Pre-Baited Glue Fly Stick (FSTIKW)
- VILLACERA 9-Foot LED Outdoor Patio Umbrella with Solar Lights, Blue (83-OUT5422)
- SEYMOUR MIDWEST Fruit Picker (42280)
- SEYMOUR MIDWEST Sod Cutter/Harvesting Knife 3" Steel Blade (41044)
- SEYMOUR MIDWEST Grass Scythe Blade, 28" (21428)
- SEYMOUR MIDWEST Landscaper Digging Knife w/Sheath (41042)
- SEYMOUR MIDWEST Seymour SP21098 Fiberglass Replacement Handle - 48 in. (719973)
- SEYMOUR MIDWEST Anvil Lopper, 20" Handle, Cushion Grip (41485)
- HICKOK Replacement Tree Lopper Blade (400)
- Seymour Midwest Shears, Pruners & Loppers