Shop All Shears, Pruners & Loppers
Seymour Midwest
Anvil Hand Pruner, Enclosed Spring
Mfr # 41476
Zoro # G5152598
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Textured Vinyl Grips
- Blade Material Steel
- Type Anvil Pruner
- Features Enclosed Spring
- Blade Length 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seymour Midwest
- MFR # 41476
- Zoro # G5152598
- UPC # 031365053011
- Country of Origin China
- Category Shears, Pruners & Loppers
Dimensions
Blade Length | 5/8" |
Overall Length (In.) | 8" |
Details
Handle Material | Textured Vinyl Grips |
Blade Material | Steel |
Type | Anvil Pruner |
Features | Enclosed Spring |
Item | Pruner |
Description
Anvil Hand Pruner,Enclosed Spring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PDQ Poly Rope Dog Tie Out10' (Q241000099)
- A & I PRODUCTS Blade, Mulching 1" x2.77" x20.8" (A-B1PD1064)
- MATE SERIES Ss Rod & Cup Holder 15 Degree Open W/ (C1015ND)
- NEXT INNOVATIONS Kaleidoscope Butterfly Blue Wind Spinner (101404004-BLUE)
- SEYMOUR MIDWEST Corn Knife, 3"x18", Tapered Blade (41748)
- SEYMOUR MIDWEST Fruit Picker (42280)
- SEYMOUR MIDWEST Weed Scythe Blade, 24" (21424)
- SEYMOUR MIDWEST Grass Scythe Blade, 28" (21428)
- SEYMOUR MIDWEST Cane Knife, 13", Wood Handle (41730)
- SEYMOUR MIDWEST Bypass Lopper, 30", Wood Handles (41486)
- ARS Grape Scissors (SS-320-DXT)
- Seymour Midwest Shears, Pruners & Loppers