Shop All Brooms
Seymour Midwest
84 in Sweep Face Broom, Stiff, Synthetic, Black
Mfr # 83384
Zoro # G5154655
Free Shipping & Returns
$380.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Type Synthetic
- Sweep Face 84 in
- Bristle Length 3 1/2 in
- Bristle Material Polypropylene
- Bristle Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Seymour Midwest
- MFR # 83384
- Zoro # G5154655
- Country of Origin United States
- Category Brooms
Dimensions
Bristle Length | 3 1/2 in |
Broom Handle Length | 46 in |
Broom Handle Diameter | 1 in |
Block Width | 84 in |
Details
Bristle Type | Synthetic |
Sweep Face | 84 in |
Bristle Material | Polypropylene |
Bristle Color | Black |
Block Material | Metal |
Handle Color | Silver |
Item | Broom |
Broom Handle Color | Silver |
Features | (3) Bristle Rows |
Broom Handle Material | Aluminum |
Color | Silver |
Handle Connection Type | Bolt-On |
For Surface Texture | Multi-Surface |
Bristle Firmness | Stiff |
For Surface Textures | For Multiple Surfaces |
Description
Field Drag Broom, Broom Type Push Broom, Bristle Material Polypropylene, For Surface Texture Multi-Surface, Sweep Face 84 in, Bristle Length 3 1/2 in, Bristle Color Black, Block Material Metal, Handle Length 46 in, Handle Material Aluminum, Handle Color Silver, Handle Connection Type Bolt On, Features Cushion Grip Handle, Tool Type Broom, Block Width 7 ft, Color Coding System No, Handle Diameter 1 in, Bristle Firmness Stiff
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 14 in Sweep Face Broom Head, Stiff, Natural, Natural (6PVY0)
- GOJO TRUE FIT Wall Plate for ADX-7 Dispenser, White, PK12 (8790-WHT-12)
- RUBBERMAID COMMERCIAL 8 3/4 gal WaveBrake Side Press Mop Bucket and Wringer, Green, Polypropylene (FG758888GRN)
- SCOTT Essential Green Certified Foam Skin Cleanser, 1500 mL Refill, PK2 (KCC 11285)
- SEYMOUR MIDWEST Duo Broom, 36", 60", Blue Alum Handle (82906)
- SEYMOUR MIDWEST Street Broom, 18", 60" Erg Blue Handle (82918)
- SEYMOUR MIDWEST Field Drag Broom, 84", 2 Bristle Rows (82384)
- SEYMOUR MIDWEST Street Broom, Rough Surf, 60" Blue Handle (82018)
- SEYMOUR MIDWEST Heavy Duty Contractor Corn Broom (82500)
- SEYMOUR MIDWEST Push Broom, Smooth Surf, 60" Blue Handle (82014)
- BOARDWALK 24 in Sweep Face Broom Heads, Black (BWK20624)
- Seymour Midwest Brooms