Shop All Brooms
Seymour Midwest
84 in Sweep Face Broom, Stiff, Synthetic, Black
Mfr # 82084
Zoro # G5154646
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Type Synthetic
- Sweep Face 84 in
- Bristle Length 3 1/2 in
- Bristle Material Polypropylene
- Bristle Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Seymour Midwest
- MFR # 82084
- Zoro # G5154646
- Country of Origin United States
- Category Brooms
Dimensions
Bristle Length | 3 1/2 in |
Broom Handle Diameter | 1 in |
Broom Handle Length | 46 in |
Block Width | 84 in |
Details
Bristle Type | Synthetic |
Sweep Face | 84 in |
Bristle Material | Polypropylene |
Bristle Color | Black |
Block Material | Metal |
Handle Color | Silver |
Item | Broom |
Broom Handle Material | Aluminum |
Broom Handle Color | Silver |
Features | (2) Bristle Rows |
Color | Silver |
Handle Connection Type | Bolt-On |
For Surface Texture | Multi-Surface |
Bristle Firmness | Stiff |
For Surface Textures | For Multiple Surfaces |
Description
Field Drag Broom, Broom Type Push Broom, Bristle Material Polypropylene, For Surface Texture Multi-Surface, Sweep Face 84 in, Bristle Length 3 1/2 in, Bristle Color Black, Block Material Metal, Handle Length 46 in, Handle Material Aluminum, Handle Color Silver, Handle Connection Type Bolt On, Features Grooved Handle, Tool Type Broom, Block Width 7 ft, Color Coding System No, Handle Diameter 1 in, Bristle Firmness Stiff
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Heavy Duty Pot N Pan Pad, PK20 (88N)
- HOUSE Chain Cleaning Brush; Red (HO679758)
- TOUGH GUY Tough Guy, Standard Core, 1 Ply, 1000 Sheets, White, 96 PK (31TW74)
- RATIONAL 6006.0110US 1 Gallon Descaling Agent, 4PK (64560060110)
- SEYMOUR MIDWEST Scarifier Broom, 28", 2 Row, 66" Handle (82328)
- SEYMOUR MIDWEST Broom, 36", 60" Ergonomic Blue Handle (82936)
- SEYMOUR MIDWEST Street Broom, Rough Surf, 60" Blue Handle (82018)
- SEYMOUR MIDWEST Push Broom, Smooth Surf, 60" Blue Handle (82014)
- SEYMOUR MIDWEST Scarifier Broom, 28", 3 Row, 66" Handle (83328)
- SEYMOUR MIDWEST Duo Broom, 24", 60" Ergonomic Handle (82904)
- REMCO 16 in Sweep Face Broom Head, Medium, Synthetic, Orange (31797)
- Seymour Midwest Brooms