Shop All Shovels and Scoops
Seymour Midwest
#8 Scoop Shovel, Polymer Blade, 27 in L Black Polymer Handle
Mfr # 49910
Zoro # G5153900
product price: $54.19
/ea
$54.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Polymer
- Handle Length 27 in
- Handle Material Polymer
- Blade Type Scoop
- Handle Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seymour Midwest
- MFR # 49910
- Zoro # G5153900
- UPC # 046385499107
- Country of Origin United States
- Category Shovels and Scoops
Dimensions
Handle Length | 27 in |
Overall Length | 42 in |
Blade Length | 14 in |
Blade Size | #8 |
Overall Height | 9.25 in |
Details
Blade Material | Polymer |
Handle Material | Polymer |
Item | Scoop Shovel |
Blade Type | Scoop |
Handle Color | Black |
Features | Eastern Scoop, #8 Poly 14 in x 17 in Head, One Piece Mold, 27 in Polymer Handle |
Handle Type | D-Grip |
Weight | 3.6 lbs |
Blade Color | Black |
Description
Eastern Pattern Poly Scoop,14x17 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOGAN SUPPLIES Products 48 in. Stainless Large Wind Guard for RJC40ARJC40AL & RON38 RON 42 (HO1320987)
- WEBER Repl Weber Casters (6414)
- BUTLER Cig Disposal Unit, Outdoor, 9-1/2"Wx25-1/2"Lx9-1/2"H, GY/GE (IMP44503)
- JUSTRITE Ash Pail, 1 gal., Silver (26803)
- SEYMOUR MIDWEST Seymour 48in. Fiberglass Long Handle Structron Square Point Shovel S701 (S701)
- SEYMOUR MIDWEST #2 16 ga Round Point Shovel, Steel Blade, 26 in L Green Durable Fiberglass Handle (49431)
- SEYMOUR MIDWEST #2 16 ga Round Point Shovel, Steel Blade, 44 in L Natural Hardwood Handle (49130)
- SEYMOUR MIDWEST #2 16 ga Square Point Shovel, Steel Blade, 44 in L Natural Hardwood Handle (49132)
- SEYMOUR MIDWEST 14 ga Drain Spade Shovel, Steel Blade, 48 in L Natural Hardwood Handle (49156)
- SEYMOUR MIDWEST #2 16 ga Round Point Shovel, Steel Blade, 26 in L Natural Hardwood Handle (49131)
- BULLY TOOLS Round Point Shovel, 12 ga. Steel Blade, Fiberglass Handle (92510)
- Seymour Midwest Lawn & Garden Tools