Shop All Rakes
Seymour Midwest
6-tine Manure Fork with 54"L Hardwood Handle
Mfr # 49278
Zoro # G5154129
product price: $55.29
/ea
$55.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Hardwood
- Handle Length 54"
- Tine Material Steel
- Number of Tines 6
- Product Type Forged Manure Fork,6 Tine,48" Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seymour Midwest
- MFR # 49278
- Zoro # G5154129
- Country of Origin China
- Category Rakes
Dimensions
Handle Length | 54" |
Details
Handle Material | Hardwood |
Tine Material | Steel |
Number of Tines | 6 |
Item | Forged Manure Fork,6 Tine,48" Handle |
Product Type | Forged Manure Fork,6 Tine,48" Handle |
Description
Forged Manure Fork,6 Tine,48 In. Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNION TOOLS Spade Drain Shovel, 27 in L Wood/Poly Handle (47107)
- HUSQVARNA Poulan Anymix Engineered Fuel, PK6 (581925801)
- SUNPACK Extra Strength Heavy-Duty 10" x 20" Tray (SP61021P)
- NORTH AMERICAN SALT ICE MELT CALCIUM 50LB (2317255)
- SEYMOUR MIDWEST Landscape Rake, 24", 60" Wood Handle (90324)
- SEYMOUR MIDWEST 18-tine Lawn Rake with 54"L Aluminum Handle (40931)
- SEYMOUR MIDWEST GT 32 Poly LWN Rake (40884TRU)
- SEYMOUR MIDWEST 14-tine Bow Rake with 48"L Fiberglass Handle (42364)
- SEYMOUR MIDWEST 18-tine Lawn Rake with 54"L Aluminum Handle (40930)
- SEYMOUR MIDWEST Forged Ensilage Fork, 10 Tine, 48" Handle (49271)
- SEYMOUR MIDWEST Field Rake, 24", 66" Green Alum Handle (92024)
- Seymour Midwest Lawn & Garden Tools