Shop All Shovels and Scoops
Seymour Midwest
6 in x 8 in Round Point Shovel, Wood Handle
Mfr # SE386831
Zoro # G009693156
product price: $29.89
/ea
$29.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Round Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seymour Midwest
- MFR # SE386831
- Zoro # G009693156
- UPC # 758218303528
- Country of Origin China
- Category Shovels and Scoops
Details
Item | Round Point Shovel |
Blade Type | Round Point |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RONSONOL Zippo Yellow Lighter Fluid 5 oz (99060)
- LIVING ACCENTS Grill Gazebo Led Lt (A103001102)
- MTD Bail (747-04165-0637)
- PANACEA 10 ft. L X 32 in. H PVC Green Garden Fence (89301A)
- SEYMOUR MIDWEST #12 Grain Scoop, Aluminum Blade, 48 in L Natural Hardwood Handle (49064)
- SEYMOUR MIDWEST #10 Scoop Shovel, Heavy Aluminum Blade, 29 in L Natural Hardwood Handle (49240)
- SEYMOUR MIDWEST Scoop Shovel, Steel Blade, 29 in L Hard Wood Handle (49248)
- SEYMOUR MIDWEST #14 Scoop Shovel, Heavy Aluminum Blade, 40 in L Natural Hardwood Handle (49269)
- SEYMOUR MIDWEST Scoop Shovel, Steel Blade, 26 in L Hard Wood Handle (49013GRA)
- SEYMOUR MIDWEST #2 16 ga Forward Turn Step Round Point Shovel, Steel Blade, 26 in L Green Durable Fiberglass Handle (49431)
- RAZOR-BACK Forward Turn Step Trenching Shovel, Steel Blade, 43 in L Fiberglass Handle (47034)
- Seymour Midwest Lawn & Garden Tools