Shop All Rakes
Seymour Midwest
5-tine Straw Fork with 54"L Hardwood Handle
Mfr # 49279
Zoro # G5154059
Free Shipping & Returns
$76.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Hardwood
- Handle Length 54"
- Handle Type D-Grip
- Tine Material Steel
- Number of Tines 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Seymour Midwest
- MFR # 49279
- Zoro # G5154059
- Country of Origin China
- Category Rakes
Dimensions
Handle Length | 54" |
Details
Handle Material | Hardwood |
Handle Type | D-Grip |
Tine Material | Steel |
Number of Tines | 5 |
Item | Straw Fork,5 Tine,141/2"x18" Head |
Description
Straw Fork,5 Tine,141/2 In.x18 In. Head
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Chute Asm-Comp Dfl (631-05191A)
- SMARTLEASH Dog Leash- Extra Large Black (550026)
- JAMESON Lightweight Pole Saw Kit (BL-6PKG-6-PR)
- CATCHMASTER Glue Board 5lb Mouse (72MB-REG)
- SEYMOUR MIDWEST Roof Rake, 22 In, Aluminum (96022GR)
- SEYMOUR MIDWEST 22-tine Leaf Rake with 48"L Hardwood Handle (43372)
- SEYMOUR MIDWEST 24-tine Lawn Rake with 54"L Aluminum Handle (40905GR)
- SEYMOUR MIDWEST GT Poly LWN Rake (40885TRU)
- SEYMOUR MIDWEST 8-tine Rake with 54"L Hardwood Handle (60712)
- SEYMOUR MIDWEST Trowel with 15"L Hardwood Handle (60723)
- KRAFT TOOL Asphalt Lute, Magnesium, 43 Tines, 9 ft. (GG842-9)
- Seymour Midwest Rakes