Shop All Shovels and Scoops
Seymour Midwest
48in. Fiberglass Handle Structron Round Point Shovel
Mfr # SE309985
Zoro # G509140884
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Round Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seymour Midwest
- MFR # SE309985
- Zoro # G509140884
- UPC # 758218469866
- Country of Origin China
- Category Shovels and Scoops
Details
Item | Round Point Shovel |
Blade Type | Round Point |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR MIDWEST Buckeye Digger, 4ft. Steel Handles (21230)
- BLACK & DECKER 24 inch Hedge Trimmer with Rotating Handle (HH2455)
- OREGON PowerCut Bar, 3/8"Ptch, .063"Gauge, D009 Bar Mnt, 42" (423RNDD009)
- MODERN LEISURE Chalet Lawn Mower Cover, 75 in. L x 25.5 in. W x 23 in. H, Black (3041)
- SEYMOUR MIDWEST #2 16 ga Forward Turn Step Round Point Shovel, 46 in L Blue Professional Grade Fiberglass Handle (49450)
- SEYMOUR MIDWEST #0 16 ga Forward Turn Step Transplanter Shovel, Steel Blade, 44 in L Natural Hardwood Handle (45420)
- SEYMOUR MIDWEST 16 ga Rear Turn Step Garden Spade Shovel, Steel Blade, 48 in L Natural Hardwood Handle (49153)
- SEYMOUR MIDWEST #14 Grain Scoop, Aluminum Blade, 29 in L Natural Hardwood Handle (49270)
- SEYMOUR MIDWEST #2 16 ga Forward Turn Step Round Point Shovel, Steel Blade, 26 in L Green Durable Fiberglass Handle (49431)
- SEYMOUR MIDWEST 14 ga Forward Turn Step Drain Spade Shovel, Steel Blade, 48 in L Natural Hardwood Handle (49156)
- ROOT ASSASSIN 32 in Shovel, Carbon Steel (RA-002)
- Seymour Midwest Lawn & Garden Tools