Shop All Rakes
Seymour Midwest
4-tine Spading Fork with 30"L Fiberglass Handle
Mfr # 49283
Zoro # G5154217
$53.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Material Fiberglass
- Handle Length 30"
- Handle Type D-Grip
- Tine Material Steel
- Number of Tines 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Seymour Midwest
- MFR # 49283
- Zoro # G5154217
- Country of Origin China
- Category Rakes
Dimensions
Handle Length | 30" |
Details
Handle Material | Fiberglass |
Handle Type | D-Grip |
Tine Material | Steel |
Number of Tines | 4 |
Item | Forged Spading Fork,30" Yellow Handle |
Product Type | Forged Spading Fork,30" Yellow Handle |
Description
Forged Spading Fork,30 In. Yellow Handle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIRD-X Bird-X 3-D Fox Replica Pest Deterrent Decoy - FOX-3D (FOX-3D)
- MELNOR METAL ADAPTER (47C)
- CORETEX PRODUCTS CoreTex Bug X FREE Insect Repellent, DEET Free, Towelette, Fish Bowl, 50 Packets (12841)
- MAKITA 14" Saw Chain, 3/8” LP, .043” (E-00228)
- SEYMOUR MIDWEST 24-tine Leaf Rake with 54"L Wood Handle (40945)
- SEYMOUR MIDWEST ProFlex Rake, 8", 54" Blue Handle (43343)
- SEYMOUR MIDWEST 23-tine Leaf Rake with 48"L Steel Handle (43106GRA)
- SEYMOUR MIDWEST ProFlex Rake, 8", 48" Steel Handle (43332)
- SEYMOUR MIDWEST ProFlex Rake, 24", 48" Wood Handle (43337)
- SEYMOUR MIDWEST 18-tine Lawn Rake with 54"L Aluminum Handle (40931)
- KENYON Classic Rake, 24", 66" Red Alum Handle (14024)
- Seymour Midwest Rakes