Shop All Rakes
Seymour Midwest
24-tine Leaf Rake with 54"L Wood Handle
Mfr # 40945
Zoro # G5156210
product price: $25.75
/ea
$25.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Wood
- Handle Length 54"
- Tine Material Steel
- Number of Tines 24
- Product Type Leaf Rake,24 Tine,54" Wood Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seymour Midwest
- MFR # 40945
- Zoro # G5156210
- Country of Origin China
- Category Rakes
Dimensions
Handle Length | 54" |
Details
Handle Material | Wood |
Tine Material | Steel |
Number of Tines | 24 |
Item | Leaf Rake,24 Tine,54" Wood Handle |
Product Type | Leaf Rake,24 Tine,54" Wood Handle |
Description
Leaf Rake,24 Tine,54 In. Wood Handle, Product Type Leaf Rake,24 Tine,54 In. Wood Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Gearbox Asm (753-06571)
- MTD Asm Throttle Cabl (791-182068)
- TITAN CONTROLS CO2 Regulator (GL56702710)
- ROUNDUP Dual Action Weed and Grass Killer RTU Liquid 1 gal, 4PK (5378304)
- SEYMOUR MIDWEST 16-tine Rake with 66"L Hardwood Handle (42351)
- SEYMOUR MIDWEST GT Poly Bedding Rake (44111TRU)
- SEYMOUR MIDWEST 18-tine Leaf Rake with 48"L Hardwood Handle (40940)
- SEYMOUR MIDWEST Ensilage Fork, 10 Tine, 15"x15" Head (49078)
- SEYMOUR MIDWEST Roof Rake, 22 In, Aluminum (96022GR)
- SEYMOUR MIDWEST 5-tine Manure Fork with 54"L Hardwood Handle (49277)
- MIDWEST RAKE Field Rake, 36", 66" Blue Handle (12036GRA)
- Seymour Midwest Lawn & Garden Tools