Shop All Rakes
Seymour Midwest
24-tine Leaf Rake with 48"L Hardwood Handle
Mfr # 40942
Zoro # G5156168
Not eligible for select promotions
$21.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Hardwood
- Handle Length 48"
- Tine Material Steel
- Number of Tines 24
- Product Type Leaf Rake,22 Tine,22" Head,48" Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Seymour Midwest
- MFR # 40942
- Zoro # G5156168
- Country of Origin China
- Category Rakes
Dimensions
Handle Length | 48" |
Details
Promotion Restriction | Not eligible for promotion |
Handle Material | Hardwood |
Tine Material | Steel |
Number of Tines | 24 |
Item | Leaf Rake,22 Tine,22" Head,48" Handle |
Product Type | Leaf Rake,22 Tine,22" Head,48" Handle |
Description
Leaf Rake,22 Tine,22 In. Head,48 In. Handle, Product Type Leaf Rake,22 Tine,22 In. Head,48 In. Handle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAZOR-BACK #4 14 ga Asphalt/Coal Square Point Shovel, Steel Blade, 40 in L Wood Wood Handle (79804GR)
- YARD BUTLER Mighty Reel (ISRM-90)
- DEROMA 1.6 in. H X 12.2 in. D Clay Rich Plant Saucer Chocolate (8731CPZ)
- SNOW JOE Resealable Bag Premium Environmentally-Friendly Blend Ice Melter w/ CMA (MELT50EB)
- SEYMOUR MIDWEST 10-tine Bedding Fork with 48"L Hardwood Handle (49070)
- SEYMOUR MIDWEST 14-tine Bow Rake with 48"L Fiberglass Handle (42364)
- SEYMOUR MIDWEST Seymour Midwest 40948 S400 Lawn Rake Steel Head 24-Tine 54 in. Fiberglass Handle (40948)
- SEYMOUR MIDWEST 14-tine Bow Rake with 48"L Hardwood Handle (42016)
- SEYMOUR MIDWEST ProFlex Rake, 8", 54" Blue Handle (43343)
- SEYMOUR MIDWEST 22-tine Leaf Rake with 48"L Hardwood Handle (43372)
- YARD TUFF Straight Line Acreage Rake 55" (ACR-600T)
- Seymour Midwest Lawn & Garden Tools