Shop All Brooms
Seymour Midwest
24 in Sweep Face Broom, Stiff, Synthetic, Brown
Mfr # 82925GRA
Zoro # G5154801
original price:
$93.15
5% off
Free Shipping & Returns
$88.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Type Synthetic
- Sweep Face 24 in
- Bristle Length 3 in
- Bristle Material Polypropylene
- Bristle Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Seymour Midwest
- MFR # 82925GRA
- Zoro # G5154801
- Country of Origin United States
- Category Brooms
Dimensions
Bristle Length | 3 in |
Broom Handle Length | 60 in |
Broom Handle Diameter | 1 in |
Block Width | 24 in |
Description
Push Broom, Broom Type Push Broom, Bristle Material Polypropylene, For Surface Texture Multi-Surface, Sweep Face 24 in, Bristle Length 3 in, Bristle Color Brown, Block Material Wood, Handle Length 60 in, Handle Material Aluminum, Handle Color Blue, Handle Connection Type Braced, Chemical Resistant No, Handle Finish Powder Coated, Tool Type Broom, Block Width 24 in, Acid Resistant No, Color Coding System No, Handle Diameter 1 in, Bristle Firmness Stiff, Block Color Wood
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE 45 gal Trash Bags, 40 in x 46 in, Super Heavy-Duty, 2 mil, Black, 100 PK (X8046QK)
- HOSPECO Single Fold Paper Towels, 500 Sheets, Blue, 500 PK (NA115QPB)
- DRILLBRUSH Drill Brush - Cleaning Supplies - Bathroom Accessories - Scrub Pads - (P4-3UI-3V-QC-DB)
- PLASTICOVER Roll Dispenser, Gray, Steel, 24 in. W (PCA000024A)
- SEYMOUR MIDWEST Field Drag Broom, 84", 2 Bristle Rows (82384)
- SEYMOUR MIDWEST 84 in Sweep Face Broom, Stiff, Synthetic, Black (82084)
- SEYMOUR MIDWEST Broom, 36", 60" Ergonomic Blue Handle (82936)
- SEYMOUR MIDWEST Duo Broom, 36", 60", Blue Alum Handle (82906)
- SEYMOUR MIDWEST Street Broom, 18", 60" Erg Blue Handle (82918)
- SEYMOUR MIDWEST Duo Broom, 24", 60" Ergonomic Handle (82904)
- REMCO 16 in Sweep Face Broom Head, Soft/Stiff Combination, Synthetic, Green (31742)
- Seymour Midwest Brooms