Shop All Striping & Marking Paint
Seymour Midwest
20 Oz White Stripe Traffic Marker
Mfr # 20-642
Zoro # G7778680
original price:
$8.79
6% off
$8.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Paint Color Family Whites
- Color White
- Coverage 250 ln ft
- Application Method Spray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Seymour Midwest
- MFR # 20-642
- Zoro # G7778680
- UPC # 43281001854
- Country of Origin United States
- Category Striping & Marking Paint
Details
Item | Marking Paint |
Paint Color Family | Whites |
Color | White |
Coverage | 250 ln ft |
Application Method | Spray |
Description
A permanent traffic marking paint that is durable and and yields approximately 250 linear feet per can (4′′ wide stripe). Traffic ready in 60 minutes. Makes stripes 2′′-4′′ wide with our #Z-604 traffic machine. The universal sprayhead also works in competitive marking machines. For marking stencils or curbs, it can be actuated by hand or with the Z-608 traffic marking wand.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHEETROCK TexoLite White Wall and Ceiling Texture Paint 1 gal (545600)
- WOOSTER 2", 4", 6" (Round), 1/4", 3/8", 1/2" (Flat) Artist Paint Brush, Camel Hair Bristle, Wood Handle (F1974)
- WOOSTER 2-1/2" Flat Sash Paint Brush, Silver CT Polyester Bristle, Wood Handle (5220-2 1/2)
- WOOSTER 4" Flat Sash Paint Brush, Polyester Bristle, Plastic Handle (P3974)
- SEYMOUR MIDWEST 20 Oz Light Handicap Blue Stripe Traffic Marker (20-648)
- SEYMOUR MIDWEST 20 Oz Red Stripe Traffic Marker (20-647)
- SEYMOUR MIDWEST 20 Oz Yellow Stripe Traffic Marker (20-646)
- SEYMOUR MIDWEST InvertedTip Mrking Black 20oz (20-663)
- SEYMOUR MIDWEST InvertedTip Solvent Base White20oz (20-952)
- SEYMOUR MIDWEST InvertedTipAirTechSafetyGreen20oz (20-355)
- RUST-OLEUM Professional Inverted Marking Paint, 15 oz, White (2592838)
- Seymour Midwest Striping & Marking Paint