Shop All Striping & Marking Paint
Seymour Midwest
20 Oz Light Handicap Blue Stripe Traffic Marker
Mfr # 20-648
Zoro # G7779417
$12.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Paint Color Family Blues
- Color Blue
- Coverage 250 ln ft
- Application Method Spray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Seymour Midwest
- MFR # 20-648
- Zoro # G7779417
- UPC # 43281001908
- Country of Origin United States
- Category Striping & Marking Paint
Details
Item | Marking Paint |
Paint Color Family | Blues |
Color | Blue |
Coverage | 250 ln ft |
Application Method | Spray |
Description
A permanent traffic marking paint that is durable and and yields approximately 250 linear feet per can (4′′ wide stripe). Traffic ready in 60 minutes. Makes stripes 2′′-4′′ wide with our #Z-604 traffic machine. The universal sprayhead also works in competitive marking machines. For marking stencils or curbs, it can be actuated by hand or with the Z-608 traffic marking wand.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER WOOSTER FR950 Sherlock Pole Maintenance Kit (71497141187)
- WOOSTER 7" Paint Roller Cover, 3/8" Nap, Knit Fabric (R275-7)
- RUST-OLEUM Spray Can Grip, 7-3/8x1-3/4In, Blk (241526)
- THE BRUSH MAN 12” Lambswool Applicator Pad (Pad Only) (A12)
- SEYMOUR MIDWEST 20 Oz White Stripe Traffic Marker (20-642)
- SEYMOUR MIDWEST 20 Oz Yellow Stripe Traffic Marker (20-646)
- SEYMOUR MIDWEST 20 Oz Red Stripe Traffic Marker (20-647)
- SEYMOUR MIDWEST InvertedTipAirTechFlour.Orange20oz (20-357)
- SEYMOUR MIDWEST InvertedTipAirTechWhite20oz (20-352)
- SEYMOUR MIDWEST 20 Oz Fluorescent Red Stripe Inverted Marking Paint, Water-Based (20-654)
- KRYLON INDUSTRIAL Athletic Field Striping Paint, 18 oz., Athletic White, Water -Based (K00830508)
- Seymour Midwest Striping & Marking Paint