Shop All Shovels and Scoops
Seymour Midwest
#2 Scoop Shovel, Aluminum Blade, 29 in L Natural Wood Handle
Mfr # 49063
Zoro # G711058304
product price: $75.39
/ea
Free Shipping & Returns
$75.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Aluminum
- Handle Length 29 in
- Handle Material Wood
- Handle Color Natural
- Blade Width 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seymour Midwest
- MFR # 49063
- Zoro # G711058304
- UPC # 031365490632
- Country of Origin China
- Category Shovels and Scoops
Dimensions
Handle Length | 29 in |
Blade Width | 11 in |
Blade Length | 13-1/2 in |
Overall Length | 61 1/2 in |
Blade Size | #2 |
Details
Blade Material | Aluminum |
Handle Material | Wood |
Handle Color | Natural |
Handle Type | D-Grip |
Item | Scoop Shovel |
Blade Type | Scoop |
Gauge | 0.8 in |
Non-Sparking | No |
Product Type | Scoop Shovel |
Description
Scoop Shovel, Product Type Scoop Shovel, Blade Material Aluminum, Blade Length 13 1/2 in, Blade Size #2, Blade Width 11 in, Gauge 0.8 in, Handle Type D-Grip, Handle Material Wood, Handle Length 29 in, Handle Color Natural, Blade Step Not Applicable, Non-Sparking No, Overall Length 61 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Tip Tooth Long 1U3302HX 1U3302SYL 1U3301 9N4302 8J5302 9J4302 964752 (1U3302)
- INTERTHERM Intertherm 903656 Flue Extensions and Accessories - Roof Jack Cap (903656)
- CLASSIC ACCESSORIES Rear Windshield, Blck UTV (78637)
- STENS Carburetor Gasket Set For Honda Gx240, Gx270, Gx340 And Gx390; 485-006 (485-006)
- SEYMOUR MIDWEST 14 ga Drain Spade Shovel, 26 in L Blue Industrial Grade Fiberglass Handle (49457)
- SEYMOUR MIDWEST Long-Handle Square Blade Perforated Shovel (49502)
- SEYMOUR MIDWEST 16 ga Drain Spade Shovel, 26 in L Green Durable Fiberglass Handle (49437)
- SEYMOUR MIDWEST #2 16 ga Round Point Shovel, 46 in L Blue Professional Grade Fiberglass Handle (49450)
- SEYMOUR MIDWEST Drain Spade Shovel 14 in Head W/ Rear Rolled Step 30 in Hardwood Handle (49137)
- SEYMOUR MIDWEST #14 Scoop Shovel, Aluminum Blade, 48 in L Natural Hardwood Handle (49066)
- STRUCTRON S700 SpringFlex Shovel, 14 ga Steel Blade, Fiberglass Handle (49730)
- Seymour Midwest Shovels and Scoops