Shop All Shovels and Scoops
Seymour Midwest
#2 Asphalt Square Point Shovel, Steel Blade, 44 in L Natural Hardwood Handle
Mfr # 49017
Zoro # G5153666
product price: $38.39
/ea
$38.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Steel
- Handle Material Hardwood
- Overall Length 57 in
- Handle Color Natural
- Handle Type Cushion Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seymour Midwest
- MFR # 49017
- Zoro # G5153666
- Country of Origin China
- Category Shovels and Scoops
Dimensions
Handle Length | 44 in |
Overall Length | 57 in |
Blade Length | 13.5 in |
Blade Width | 11 in |
Blade Size | #2 |
Overall Height | 7.5 in |
Details
Blade Material | Steel |
Handle Material | Hardwood |
Item | Asphalt Square Point Shovel |
Handle Color | Natural |
Handle Type | Cushion Grip |
Blade Type | Square Point |
Features | Asphalt Scoop, #2 Steel 11 in x 13.5 in Head, Solid Steel Rivet, 44 in Precision Lathe Turned Hardwood Handle |
Product Type | Asphalt Shovel,44" Wood Handle |
Weight | 5 lbs |
Description
Asphalt Shovel,44 In. Wood Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWISHER Blade, Mulching 18.5" (14326)
- AFTERMARKET Radiator (1680547M92)
- MILWAUKEE TOOL M18 FUEL QUIK-LOK Attachment Hanger (3 pk) (49-16-2785)
- EIJKELKAMP One-piece All-purpose Auger, 3 1/4" (8cm) (010102081)
- SEYMOUR MIDWEST #2 16 ga Round Point Shovel, Steel Blade, 30 in L Natural Hardwood Handle (49151)
- SEYMOUR MIDWEST 14 ga Garden Spade Shovel, Steel Blade, 48 in L Blue Industrial Grade Fiberglass Handle (49453)
- SEYMOUR MIDWEST #12 Grain Scoop, Steel Blade, 29 in L Natural Hardwood Handle (49019)
- SEYMOUR MIDWEST 16 ga Garden Spade Shovel, Steel Blade, 48 in L Natural Hardwood Handle (49153)
- SEYMOUR MIDWEST #14 Scoop Shovel, Heavy Aluminum Blade, 40 in L Natural Hardwood Handle (49269)
- SEYMOUR MIDWEST #12 Grain Scoop, Aluminum Blade, 29 in L Natural Hardwood Handle (49265)
- THE BRUSH MAN #2 Round Point Shovel, Long Wood Handle, 3PK (SHOVEL-RD-LW2-I)
- Seymour Midwest Shovels and Scoops