Shop All Shovels and Scoops
Seymour Midwest
#2 Asphalt Square Point Shovel, Steel Blade, 36 in L Natural Hardwood Handle
Mfr # 49016
Zoro # G5153675
$54.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Steel
- Handle Material Hardwood
- Handle Color Natural
- Blade Width 11 in
- Handle Type D-Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Seymour Midwest
- MFR # 49016
- Zoro # G5153675
- Country of Origin China
- Category Shovels and Scoops
Dimensions
Handle Length | 36 in |
Blade Width | 11 in |
Blade Length | 13.5 in |
Overall Length | 49.38 in |
Blade Size | #2 |
Overall Height | 8 in |
Details
Blade Material | Steel |
Handle Material | Hardwood |
Item | Asphalt Square Point Shovel |
Handle Color | Natural |
Handle Type | D-Grip |
Blade Type | Square Point |
Features | Asphalt Scoop, #2 Steel 11 in x 13.5 in Head, Solid Steel Rivet, 36 in Precision Lathe Turned Hardwood Handle w/Steel D-Grip |
Weight | 5.4 lbs |
Description
Asphalt Shovel,36 In. Wood Handle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSIC ACCESSORIES Kamado Ceramic Grill Cover, X-Large, Black (55-396-050401-EC)
- ILC Replacement For FISHER PRICE 009682713 (00968-2713)
- INTERSTATE PNEUMATICS 3/4 Inch GHT Male x 1/2 Inch Male NPT Hose Fitting, PK 25 (FGM0112-25K)
- BETTER BILT PRODUCTS Steel Landscape Stakes (3LS-TAN10-25B)
- SEYMOUR MIDWEST Scoop Shovel, Steel Blade, 26 in L Hard Wood Handle (49013GRA)
- SEYMOUR MIDWEST Scoop Shovel, Steel Blade, 54 in L Hard Wood Handle (49249)
- SEYMOUR MIDWEST 14 ga Drain Spade Shovel, Steel Blade, 48 in L Natural Hardwood Handle (49156)
- SEYMOUR MIDWEST #2 Not Applicable Round Point Ceremonial Shovel, Steel Blade, 29 in L Wood Wood Handle (49191GRA)
- SEYMOUR MIDWEST #2 16 ga Square Point Shovel, Steel Blade, 30 in L Natural Hardwood Handle (49162)
- SEYMOUR MIDWEST #14 Scoop Shovel, Heavy Aluminum Blade, 40 in L Natural Hardwood Handle (49269)
- SEYMOUR MIDWEST #10 Scoop Shovel, Heavy Aluminum Blade, 29 in L Natural Hardwood Handle (49240)
- Seymour Midwest Lawn & Garden Tools