Shop All Shovels and Scoops
Seymour Midwest
#2 16 ga Round Point Shovel, Steel Blade, 44 in L Natural Hardwood Handle
Mfr # 49130
Zoro # G5157111
product price: $20.55
/ea
$20.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Digging
- Blade Width 9.5 in
- Blade Type Round Point
- Blade Length 11.5 in
- Features 16 Gauge #2 / 9.5 in x 11.5 in Head, Forward Turned Step, Solid Steel Rivet, 44 in Precision Lathe Turned Hardwood Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seymour Midwest
- MFR # 49130
- Zoro # G5157111
- Country of Origin China
- Category Shovels and Scoops
Dimensions
Handle Length | 44 in |
Blade Width | 9.5 in |
Blade Length | 11.5 in |
Overall Length | 58.5 in |
Blade Size | #2 |
Overall Height | 4.5 in |
Details
Handle Material | Hardwood |
Application | Digging |
Item | Round Point Shovel |
Blade Type | Round Point |
Features | 16 Gauge #2 / 9.5 in x 11.5 in Head, Forward Turned Step, Solid Steel Rivet, 44 in Precision Lathe Turned Hardwood Handle |
Blade Material | Steel |
Gauge | 16 ga |
Handle Color | Natural |
Handle Type | Cushion Grip |
Weight | 3.8 lbs |
Blade Step | Forward Turn Step |
Description
Round pt. Shovel,16 ga.,44 In. Wood Handle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Recoil Spring (8Y2735)
- ZIPPO Black Ice 1941 Replica Pocket Lighter (24096)
- STENS Carburetor For Kohler Xt650 And Xt675 (520-706)
- DECKER CURRY COMB FLEX 6"" STEEL (15-S)
- SEYMOUR MIDWEST #2 16 ga Round Point Shovel, Steel Blade, 26 in L Blue Professional Grade Fiberglass Handle (49451)
- SEYMOUR MIDWEST #2 16 ga Round Point Shovel, Steel Blade, 26 in L Green Durable Fiberglass Handle (49431)
- SEYMOUR MIDWEST #2 16 ga Round Point Shovel, Steel Blade, 26 in L Natural Hardwood Handle (49131)
- SEYMOUR MIDWEST 16 ga Drain Spade Shovel, 26 in L Green Durable Fiberglass Handle (49437)
- SEYMOUR MIDWEST #2 16 ga Round Point Shovel, Steel Blade, 26 in L Natural Hardwood Handle (49831)
- SEYMOUR MIDWEST #12 Grain Scoop, Aluminum Blade, 48 in L Natural Hardwood Handle (49064)
- JACKSON PROFESSIONAL TOOLS Size 14 Dh Ribbed Western Pattern Scoop (JA388406)
- Seymour Midwest Shovels and Scoops