Shop All Shovels and Scoops
Seymour Midwest
#2 16 ga Rear Rolled Step Garden Spade Shovel, Steel Blade, 30 in L Natural Wood Handle
Mfr # 49334
Zoro # G311058261
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 30 in
- Blade Size #2
- Handle Material Wood
- Blade Material Steel
- Handle Type D-Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seymour Midwest
- MFR # 49334
- Zoro # G311058261
- UPC # 031365122007
- Country of Origin China
- Category Shovels and Scoops
Dimensions
Handle Length | 30 in |
Blade Size | #2 |
Blade Width | 7 in |
Overall Length | 42 in |
Blade Length | 12 in |
Details
Handle Material | Wood |
Blade Material | Steel |
Handle Type | D-Grip |
Gauge | 16 ga |
Blade Step | Rear Rolled Step |
Handle Color | Natural |
Item | Garden Spade Shovel |
Blade Type | Garden Spade |
Non-Sparking | No |
Product Type | Standard Shovel |
Description
Spade Shovel, Product Type Standard Shovel, Blade Type Garden Spade, Blade Material Steel, Blade Length 12 in, Blade Size #2, Blade Width 7 in, Gauge 16 ga, Handle Type D-Grip, Handle Material Wood, Handle Length 30 in, Handle Color Natural, Blade Step Rear Rolled, Non-Sparking No, Overall Length 42 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARPS NOW 5 ft x 7 ft 16 Mil Tarp, Olive Drab, Cotton Canvas (CS-CFD10-0507)
- DANNER 3600 GPH Hydro Pump. Foam Pre-Filter. 18' pwr cord. (40145)
- ULTRASITE 1-Burner Adjustable Grill (630-3)
- MANPLOW Grab Bar for MANPLOW U Handle (GRABBAR)
- SEYMOUR MIDWEST #12 12 ga Not Applicable Grain Scoop, Plastic Blade, 27 in L Blue Fiberglass Handle (49010GRA)
- SEYMOUR MIDWEST 16 ga Forward Turn Step Drain Spade Shovel, 26 in L Green Durable Fiberglass Handle (49437)
- SEYMOUR MIDWEST Scoop Shovel, Steel Blade, 29 in L Hard Wood Handle (49248)
- SEYMOUR MIDWEST #12 Grain Scoop, Aluminum Blade, 48 in L Natural Hardwood Handle (49064)
- SEYMOUR MIDWEST #2 16 ga Forward Turn Step Square Point Shovel, Steel Blade, 44 in L Natural Hardwood Handle (49132)
- SEYMOUR MIDWEST #14 Scoop Shovel, Heavy Aluminum Blade, 40 in L Natural Hardwood Handle (49269)
- THE BRUSH MAN #12 Grain Scoop, Abs Poly, Wood Handle W/ D-Grip, 3PK (SCOOP-ABS-DW12)
- Seymour Midwest Shovels and Scoops