Shop All Shovels and Scoops
Seymour Midwest
#2 16 ga Forward Turn Step Square Point Shovel, 26 in L Green Durable Fiberglass Handle
Mfr # 49433
Zoro # G5157839
product price: $26.55
/ea
$26.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Size #2
- Handle Type D-Grip
- Gauge 16 ga
- Blade Step Forward Turn Step
- Handle Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seymour Midwest
- MFR # 49433
- Zoro # G5157839
- Country of Origin China
- Category Shovels and Scoops
Dimensions
Handle Length | 26 in |
Blade Size | #2 |
Blade Length | 11.5 in |
Blade Width | 9.5 in |
Overall Length | 44.75 in |
Overall Height | 4.5 in |
Details
Handle Material | Durable Fiberglass |
Handle Type | D-Grip |
Gauge | 16 ga |
Blade Step | Forward Turn Step |
Handle Color | Green |
Weight | 3.8 lbs |
Item | Square Point Shovel |
Blade Type | Square Point |
Features | 16 Gauge #2 / 9.5 in x 11.5 in Head, Forward Turned Step, Hardwood Reinforcing Rod & PermaGrip, 26 in Durable Fiberglass Handle |
Product Type | Square pt. Shovel,26" Green Handle |
Description
Square pt. Shovel,26 In. Green Handle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREMONT DIE CONSUMER PRODUCTS INC New York Giants Tackle Buddy Punching Bag (2324595775)
- GARDENISED Rustic Wood- Look Plastic Half Barrel Flower Pot Bucket Planter, PK 4 (QI003696)
- ZORO SELECT Insulated Extension Lance, 48 In, 5000 psi (AL325X)
- CLASSIC ACCESSORIES 19" x 19" x 5" Square Seat Cushions, Black, 2PK (62-113-010402-2PK)
- SEYMOUR MIDWEST #2 16 ga Forward Turn Step Square Point Shovel, 26 in L Blue Professional Grade Fiberglass Handle (49462)
- SEYMOUR MIDWEST #2 16 ga Forward Turn Step Square Point Shovel, 43 in L Green Durable Fiberglass Handle (49432)
- SEYMOUR MIDWEST 14 ga Rear Turn Step Garden Spade Shovel, Steel Blade, 48 in L Blue (49453)
- SEYMOUR MIDWEST #2 16 ga Forward Turn Step Round Point Shovel, Steel Blade, 30 in L Natural Hardwood Handle (49151)
- SEYMOUR MIDWEST 16 ga Rear Rolled Step Garden Spade Shovel, Steel Blade, 26 in L Natural Hardwood Handle (49134)
- SEYMOUR MIDWEST 16 ga Rear Turn Step Garden Spade Shovel, Steel Blade, 48 in L Natural Hardwood Handle (49153)
- CORONA TOOLS Garden Trowel, Aluminum Alloy Blade, Wood Handle (CT 3010I)
- Seymour Midwest Lawn & Garden Tools