Shop All Shovels and Scoops
Seymour Midwest
#2 16 ga Forward Turn Step Round Point Shovel, Steel Blade, 26 in L Blue
Mfr # 49451
Zoro # G5157881
product price: $59.25
/ea
$59.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Size #2
- Blade Material Steel
- Handle Type D-Grip
- Gauge 16 ga
- Blade Step Forward Turn Step
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seymour Midwest
- MFR # 49451
- Zoro # G5157881
- Country of Origin China
- Category Shovels and Scoops
Dimensions
Handle Length | 26 in |
Blade Size | #2 |
Blade Width | 9.5 in |
Overall Length | 40.5 in |
Blade Length | 11.5 in |
Overall Height | 5 in |
Details
Handle Material | Professional Grade Fiberglass |
Blade Material | Steel |
Handle Type | D-Grip |
Gauge | 16 ga |
Blade Step | Forward Turn Step |
Handle Color | Blue |
Weight | 3.6 lbs |
Item | Round Point Shovel |
Blade Type | Round Point |
Features | 16 Gauge #2 / 9.5 in x 11.5 in Head, Forward Turned Step, Fiberglass Insert & PermaGrip, 26 in Professional Grade Fiberglass Handle |
Product Type | Round pt. Shovel,26" Blue Handle |
Description
Round pt. Shovel,26 In. Blue Handle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOGO Lump Charcl Fogo 17.6# (FP8)
- CARGILL Rock Salt Wintermelt 10Lb (100046857)
- FARMGARD Electric Fence Wire, 17 ga., 1/2 Mile (317752A)
- STRUCTRON #2 14 ga Standard Step Round Point Shovel, Steel Blade, 29 in L Yellow Fiberglass Handle (49561GR)
- SEYMOUR MIDWEST #2 16 ga Forward Turn Step Round Point Shovel, Steel Blade, 44 in L Natural Hardwood Handle (49130)
- SEYMOUR MIDWEST #2 16 ga Forward Turn Step Round Point Shovel, Steel Blade, 26 in L Green Durable Fiberglass Handle (49431)
- SEYMOUR MIDWEST #2 16 ga Forward Turn Step Round Point Shovel, Steel Blade, 30 in L Natural Hardwood Handle (49151)
- SEYMOUR MIDWEST Ceremonial Shovel, 11.5 in L x 9 in W Chrome Head (49191)
- SEYMOUR MIDWEST 16 ga Forward Turn Step Drain Spade Shovel, Steel Blade, 26 in L Natural Hardwood Handle (49137)
- SEYMOUR MIDWEST #2 16 ga Forward Turn Step Square Point Shovel, 43 in L Green Durable Fiberglass Handle (49432)
- SEYMOUR MIDWEST #2 16 ga Forward Turn Step Round Point Shovel, 46 in L Blue Professional Grade Fiberglass Handle (49450)
- Seymour Midwest Shovels and Scoops