Shop All Shovels and Scoops
Seymour Midwest
19 in L x 11.25 in W Grain Scoop, Poly
Mfr # 49053
Zoro # G802693629
product price: $59.39
/ea
$59.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 45
- Outside Diameter 4.5
- Blade Type Scoop
- Height 6.75
- Blade Width 14.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seymour Midwest
- MFR # 49053
- Zoro # G802693629
- UPC # 31365123578
- Country of Origin China
- Category Shovels and Scoops
Dimensions
Handle Length | 45 |
Outside Diameter | 4.5 |
Height | 6.75 |
Blade Width | 14.5 in |
Width | 14.5 |
Overall Height | 6.75 in |
Details
Blade Type | Scoop |
Item | Grain Scoop |
Description
This Seymour Poly Scoop Shovel features a large #12 scoop that measures 19"L x 14-1/4"W and is ideal for moving snow, grain, seed, feed, fertilizer or other granulated materials. 45-3/8" L overall.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JT EATON Catch and Release Skunk Trap, 30 1/2 in (475N)
- PROPATION Umbrella Cover for 9 Ft. Umbrella - Green (PR2435645)
- MTD Washer-1.75X1.260X (GW-94017)
- MTD Flex Shaft Lwr (753-08192)
- SEYMOUR MIDWEST 16 ga Round Point Shovel, 48 in L Wood Handle (49150)
- SEYMOUR MIDWEST Round Point Shovel, Tempered Steel Blade, 30 in L Natural Hardwood Handle (60701)
- SEYMOUR MIDWEST 16 ga Irrigation Shovel, Steel Blade, 48 in L Natural Hardwood Handle (49155)
- SEYMOUR MIDWEST Seymour 48in. Fiberglass Long Handle Structron Square Point Shovel S701 (S701)
- SEYMOUR MIDWEST Drain Spade Shovel 14 in Head W/ Rear Rolled Step 30 in Hardwood Handle (49137)
- SEYMOUR MIDWEST #2 16 ga Round Point Shovel, Steel Blade, 26 in L Green Durable Fiberglass Handle (49431)
- SANI-LAV Scoop Shovel, 304 Stainless Steel Blade, 27-1/2 in L Silver 304 Stainless Steel Handle (217)
- Seymour Midwest Lawn & Garden Tools