Shop All Rakes
Seymour Midwest
18-tine Lawn Rake with 54"L Aluminum Handle
Mfr # 40931
Zoro # G5156159
product price: $61.29
/ea
$61.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Powder Coated Aluminum
- Handle Length 54"
- Tine Material Steel
- Number of Tines 18
- Product Type Lawn Rake,18" Head,54" Blue Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seymour Midwest
- MFR # 40931
- Zoro # G5156159
- Country of Origin Taiwan, Province of China
- Category Rakes
Dimensions
Handle Length | 54" |
Details
Handle Material | Powder Coated Aluminum |
Tine Material | Steel |
Number of Tines | 18 |
Item | Lawn Rake,18" Head,54" Blue Handle |
Product Type | Lawn Rake,18" Head,54" Blue Handle |
Description
Lawn Rake,18 In. Head,54 In. Blue Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMBER JACK Log Catcher Small 19.7X18.5In (YTL-015-431)
- MTD Fuel Tank Asm (753-06250)
- CORONA TOOLS Bypass Pruner (BP 4250)
- AUDUBON 3 In 1 Platform Feeder (NAPLAT 2)
- SEYMOUR MIDWEST GT 8 Shrub Rake (40880TRU)
- SEYMOUR MIDWEST ProFlex Rake, 18" Head, 48" Handle (43336)
- SEYMOUR MIDWEST ProFlex Rake, 8" Head, 48" Handle (43333)
- SEYMOUR MIDWEST ProFlex Rake, 8", 48" Steel Handle (43332)
- SEYMOUR MIDWEST S550 Forged Series Asphalt Rake, 78 in OAL, 4 in L Tine, 14 Tine, Hardwood Handle (63128)
- SEYMOUR MIDWEST S550 Forged Series Bow Rake, 3 in L Head, 16 in W Head, 16 Tine, Steel Tine, 60 in L Handle (42357)
- SEYMOUR MIDWEST 14-tine Bow Rake with 48"L Hardwood Handle (42016)
- Seymour Midwest Lawn & Garden Tools