Shop All Spray Paint
Seymour Midwest
16 oz 6 PK
Mfr # 16-841
Zoro # G200433919
product price: $9.69
/pk 6, $1.62/ea
Sold in multiples of 6 for $58.14
$58.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Net Weight 16 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seymour Midwest
- MFR # 16-841
- Zoro # G200433919
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Net Weight | 16 oz |
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIER 4" Chip Paint Brush, Hog Hair Bristle, Wood Handle (WV40)
- PREMIER Z-Pro Silver Metal Paint Can Openers (202)
- ZERO RUST Zero-Rust Industrial Primer (IM-67-QT)
- WOOSTER 2-1/2" Angle Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle (4174-2 1/2)
- SEYMOUR MIDWEST Safety Yellow, 20 oz 6 PK (620-1419)
- SEYMOUR MIDWEST 20 oz Inverted Tip Air Tech Marking Paint, Fluorescent Pink (SM20-379)
- SEYMOUR MIDWEST Black, Flat, 16 oz 12 PK (98-10)
- SEYMOUR MIDWEST 20 oz Inverted Tip Air Tech Marking Paint, Fluorescent Orange (SM20-357)
- SEYMOUR MIDWEST 16 oz Spray Paint, Cast Blast (SM16-048)
- SEYMOUR MIDWEST Gray, 20 oz 6 PK (620-1416)
- RUST-OLEUM Farmhouse White, Matte, 12 oz (376725)
- Seymour Midwest Spray Paint