Shop All Spray Paint
Seymour Midwest
16 oz 6 PK
Mfr # 16-55
Zoro # G300542788
Sold in multiples of 6 for $64.74
$64.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Net Weight 16 oz
- Paint and Primer Surface Material Multi-Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Seymour Midwest
- MFR # 16-55
- Zoro # G300542788
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Net Weight | 16 oz |
Paint and Primer Surface Material | Multi-Surface |
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Epoxy Activator and Finish Kit, Navy Gray, Semi-gloss, (2) 1 gal, 100 to 175 sq ft/gal, 9100 Series (9186402-2402)
- MAD DOG PAINT Bonding Primer 1 Qt (MDPDP025)
- GRACO Airless Tip, Sz 0.017 In, Pattern 10-12 In (LTX517)
- CAR DEALER DEPOT Insta Gloss Vinyl Coating W/ Fresh Air Scent Voc (HT 18010)
- SEYMOUR MIDWEST Black, Flat, 16 oz 12 PK (98-10)
- SEYMOUR MIDWEST Gray, 20 oz 6 PK (620-1416)
- SEYMOUR MIDWEST Black, Gloss, 16 oz 12 PK (98-3)
- SEYMOUR MIDWEST Black, Gloss, 16 oz 6 PK (10-3)
- SEYMOUR MIDWEST Orange, 20 oz 6 PK (620-1450)
- SEYMOUR MIDWEST Big Rig Professional Coatings Spray Paint, Fleet Red (SM20-1623)
- MONTANA 94 MTN 94 Matte Orchid Pink Spray Paint 11 oz (EX0140165M)
- Seymour Midwest Spray Paint & Primer