Shop All Spray Paint
Seymour Midwest
16 oz 6 PK
Mfr # 16-48
Zoro # G400542794
product price: $12.89
/pk 6, $2.15/ea
Sold in multiples of 6 for $77.34
$77.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Net Weight 16 oz
- Paint and Primer Surface Material Multi-Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seymour Midwest
- MFR # 16-48
- Zoro # G400542794
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Net Weight | 16 oz |
Paint and Primer Surface Material | Multi-Surface |
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 3" Wall Paint Brush, Nylon/Polyester Bristle, Wood Handle (4173-3)
- RUST-OLEUM Epoxy Activator and Finish Kit, Navy Gray, Semi-gloss, (2) 1 gal, 100 to 175 sq ft/gal, 9100 Series (9186402-4430)
- RUST-OLEUM Interior/Exterior Paint, Gloss, Oil Base, White, 8 oz (7792-730)
- RUST-OLEUM Sprypnt Auto Lacqr Black (253365)
- SEYMOUR MIDWEST SM BigRig Prof. Coat. Gloss Wh (20-1613)
- SEYMOUR MIDWEST Light Yellow, Gloss, 16 oz 12 PK (98-34)
- SEYMOUR MIDWEST Cherry Red, Gloss, 16 oz 6 PK (10-4)
- SEYMOUR MIDWEST Safety Blue, 20 oz 6 PK (620-1427)
- SEYMOUR MIDWEST Deep Blue, 20 oz 6 PK (620-1426)
- SEYMOUR MIDWEST White, Gloss, 16 oz 12 PK (98-2)
- RUST-OLEUM Rust Preventative Spray Paint, Gloss, 12oz (376886)
- Seymour Midwest Spray Paint