Shop All Shovels and Scoops
Seymour Midwest
16 ga Round Point Shovel, 42 in L Wood Handle
Mfr # 49830GRA
Zoro # G5157078
product price: $21.39
/ea
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Wood
- Application Digging
- Blade Type Round Point
- Gauge 16 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seymour Midwest
- MFR # 49830GRA
- Zoro # G5157078
- Country of Origin China
- Category Shovels and Scoops
Dimensions
Handle Length | 42 in |
Details
Handle Material | Wood |
Application | Digging |
Item | Round Point Shovel |
Blade Type | Round Point |
Gauge | 16 ga |
Description
Round pt. Shovel,16 ga.,42 In. Wood Handle, Blade Type Round Point, Gauge 16 ga, Handle Material Wood, Handle Length 42 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK GOLD Mix Bed & Potting Raised 1.5Cf (1423004.CFL1.5P)
- MI-T-M Switch, 20A, Sealed (32-0348)
- TECOMEC Grinding Wheel 1/8" Chainsaw Chain Sharpening, 4-1/8" X 7/8" X 1/8", Pink, 60 Medium Grit (01005006)
- E-Z UP Event Light (EL4000CHWH)
- SEYMOUR MIDWEST 16 ga Round Point Shovel, 48 in L Wood Handle (49150)
- SEYMOUR MIDWEST #14 Scoop Shovel, Heavy Aluminum Blade, 40 in L Natural Hardwood Handle (49269)
- SEYMOUR MIDWEST #2 16 ga Round Point Shovel, Steel Blade, 26 in L Green Durable Fiberglass Handle (49431)
- SEYMOUR MIDWEST 14 ga Drain Spade Shovel, Steel Blade, 48 in L Natural Hardwood Handle (49156)
- SEYMOUR MIDWEST 16 ga Drain Spade Shovel, Steel Blade, 26 in L Natural Hardwood Handle (49137)
- SEYMOUR MIDWEST 16 ga Irrigation Shovel, Steel Blade, 48 in L Natural Hardwood Handle (49155)
- WESTWARD Not Applicable 14 ga Round Point Shovel, Steel Blade, 30 in L Natural Wood Handle (1WG33)
- Seymour Midwest Lawn & Garden Tools